FACOM

FACOM Socket 6-point - NM.22LA - long impact socket1" - 22mm

  • ERIKS:23447387
  • Manufacturer:3148516566164
Image 1
1in square drive impact mammoth long reach 6 point socket.
Save to list

€68.41/ pieceexcl. VAT

€82.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.LA
Wrench width
22 mm
Connection size
1 in
Length
100 mm
Weight
1000 g