FACOM

FACOM Socket 6-point - NM.22A - impact socket1" - 22mm

  • ERIKS:23447335
  • Manufacturer:3148516559043
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€39.25/ pieceexcl. VAT

€47.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
22 mm
Connection size
1 in
Length
60 mm
Weight
500 g