FACOM

FACOM Socket 6-point - 13.16 - Ring insert tool 14x18 - 16mm

  • ERIKS:23444177
  • Manufacturer:3148510930060
Image 1
Polygon drives - drive 14 x 18 mm
Save to list

€56.00/ pieceexcl. VAT

€67.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
13
Wrench width
16 mm
Connection size
14 x 18 in
Length
25 mm
Weight
127 g