

€56.00/ pieceexcl. VAT
€67.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 13 |
Wrench width | 14 mm |
Connection size | 14 x 18 in |
Length | 25 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Weight | 109 g |
Model | Metric |