FACOM

FACOM Socket 6-point - 11.22 - Open end insert tool 14x18 - 22mm

  • ERIKS:23444145
  • Manufacturer:3148510927206
Image 1
METRIC OPEN END BITS - DRIVE 14 X 18 MM
-Metric open end bits - drive 14 x 18 mm
Save to list

€50.55/ pieceexcl. VAT

€61.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
11
Wrench width
22 mm
Connection size
14 x 18 in
Length
25 mm
VDE tested
No
Double hex insert
No
Low spark model
No
Weight
161 g
Model
Metric