FACOM

FACOM Socket 6-point - 11.18 - Open end insert tool 14x18 - 18mm

  • ERIKS:23444142
  • Manufacturer:3148510927053
Image 1
METRIC OPEN END BITS - DRIVE 14 X 18 MM
-Metric open end bits - drive 14 x 18 mm
Save to list

€50.08/ pieceexcl. VAT

€60.60incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
11
Wrench width
18 mm
Connection size
14 x 18 in
Length
25 mm
VDE tested
No
Double hex insert
No
Low spark model
No
Weight
136 g
Model
Metric