

€39.63/ pieceexcl. VAT
€47.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 10 |
Wrench width | 18 mm |
Connection size | 9 x 12 in |
Length | 20 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 69 g |
Model | Metric |