

€23.56/ pieceexcl. VAT
€28.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATWHH |
Type | Slotted Screwdriver Set |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of slotted screwdrivers | 6 |
Weight | 0.375 kg |
Type | Slotted Screwdriver Set |