

€35.41/ pieceexcl. VAT
€42.85incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AEF |
Type | Slotted Screwdriver Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of slotted screwdrivers | 5 |
Packaging | Case |
Weight | 0.237 kg |
Type | Slotted Screwdriver Set |
Height | 32 mm |
Length | 109 mm |
Width | 109 mm |