FACOM

FACOM Slotted screwdriver - ATWH8X175 - Protwist slotted screwdriver 8x175

  • ERIKS:13574738
  • Manufacturer:3662424097249
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Hexagonal blade for optimum reliability and performance.
-Extra-long shank up to 250 mm for difficult and remote access.
-Silicon carbon blade: strong and resistant to flexion.
-Bi-material grip resists to impacts, abrasion, and chemicals.
-Finish: black tipped mat chromed blade.
Save to list

€12.36/ pieceexcl. VAT

€14.96incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ATWH
Blade width
8 mm
Blade length
175 mm
Blade diameter
9 mm