FACOM

FACOM Slotted screwdriver - ATWH12X250 - Protwist slotted screwdriver 12x250

  • ERIKS:13581369
  • Manufacturer:3662424097171
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Hexagonal blade for optimum reliability and performance.
-Extra-long shank up to 250 mm for difficult and remote access.
-Silicon carbon blade: strong and resistant to flexion.
-Bi-material grip resists to impacts, abrasion, and chemicals.
-Finish: black tipped mat chromed blade.
Save to list

€14.84/ pieceexcl. VAT

€17.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ATWH
Blade width
12 mm
Blade length
250 mm
Blade diameter
10 mm