FACOM

FACOM Slotted screwdriver - ATWH10X175 - Protwist slotted screwdriver 10x175

  • ERIKS:13574665
  • Manufacturer:3662424097133
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Hexagonal blade for optimum reliability and performance.
-Extra-long shank up to 250 mm for difficult and remote access.
-Silicon carbon blade: strong and resistant to flexion.
-Bi-material grip resists to impacts, abrasion, and chemicals.
-Finish: black tipped mat chromed blade.
Save to list

€16.48/ pieceexcl. VAT

€19.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ATWH
Blade width
10 mm
Blade length
175 mm
Blade diameter
7 mm