FACOM

FACOM Slotted screwdriver - ATHH.8X150 -Slotted screwdriver with 6-sided forged blade 8X150

  • ERIKS:23442532
  • Manufacturer:3148510118604
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Through blade allows separation of locked screws by means of light impacts.
-Forged and treated hexagonal blade for locking or unlocking with a wrench.
-Handle blade linked by fins.
-On the blade side, the handle includes a crimped steel ferrule with dampener, at the opposite side, a copper ring protects wood from impacts.
-Finish: polished chromed.
Save to list

€12.15/ pieceexcl. VAT

€14.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ATHH
Blade width
8 mm
Blade length
150 mm
Blade diameter
8 mm