FACOM

FACOM Slotted screwdriver - ATHH.4X90 -Slotted screwdriver with 6-sided forged blade 4X90

  • ERIKS:23442528
  • Manufacturer:3148510118000
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Through blade allows separation of locked screws by means of light impacts.
-Forged and treated hexagonal blade for locking or unlocking with a wrench.
-Handle blade linked by fins.
-On the blade side, the handle includes a crimped steel ferrule with dampener, at the opposite side, a copper ring protects wood from impacts.
-Finish: polished chromed.
Save to list

€7.74/ pieceexcl. VAT

€9.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ATHH
Blade width
4 mm
Blade length
90 mm
Blade diameter
4.5 mm
Alternatives
Product Image

FORMAT Screwdriver with wooden handle, slot 4.5x0.8x90mm

  • Eriks:23079931
  • Manufacturer:4317784122313

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 17/11/2026