FACOM

FACOM Slotted screwdriver - ATHH.10X175 -Slotted screwdriver with 6-sided forged blade 10X175

  • ERIKS:23442533
  • Manufacturer:3148510118802
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Through blade allows separation of locked screws by means of light impacts.
-Forged and treated hexagonal blade for locking or unlocking with a wrench.
-Handle blade linked by fins.
-On the blade side, the handle includes a crimped steel ferrule with dampener, at the opposite side, a copper ring protects wood from impacts.
-Finish: polished chromed.
Save to list

€13.73/ pieceexcl. VAT

€16.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ATHH
Blade width
10 mm
Blade length
175 mm
Blade diameter
9 mm