FACOM

FACOM Slotted screwdriver - ATF10X200 - Protwist slotted screwdriver 10x200

  • ERIKS:13610439
  • Manufacturer:3662424096174
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Forged blade with excellent tip fibre for high torsion strength.
-Extra-long shank up to 250 mm for difficult and remote access.
-Inline Hardening Process – +100% Tip Life and +100% Bar Strength.
-Handle Material - Softer for more Comfort and still Chemical Resistant.
-Blade " tri-coating " treatment (Zinc-Nickel-Chromium) - 4x Corrosion Resistance.
-Handle ‘Channel’ - +10% Torque.
-Laser Marking - gives virtually Permanent Marking.
-CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear.
Save to list

€11.00/ pieceexcl. VAT

€13.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ATF
Blade width
10 mm
Blade length
200 mm