FACOM

FACOM Slotted screwdriver - AT.VE - protwist 1000V insulated screwdriver for slotted head screws -3.5x100

  • ERIKS:13581373
  • Manufacturer:3662424094910
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, NF EN 60900, ISO 2380-1, ISO 2380-2, EN 60900, DIN ISO 2380-1, DIN ISO 2380-2, DIN EN 60900ASME B107.600
- For your safety, each screwdriver is tested individually at 10,000 volts for 10 seconds, at the end of the manufacturing cycle.
-1.000 Volt sheathed round blade.
-Milled blade: --> 5.5 mm included.
-Fillet blade: 6.5 --> 12 mm.
-Bi-material grip resists to impacts, abrasion, and chemicals.
-New chemical resistant handle with "power" channel for higher torque transfer.
-New softer handle material for improved comfort.
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

226 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Blade width
3.5 mm
Blade length
100 mm