FACOM

FACOM Slotted screwdriver - AT - protwist screwdrivers for slotted head screws milled blades - 3.5x100

  • ERIKS:13629010
  • Manufacturer:3662424094866
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Round shank for access in holes.
-Extra-long shank up to 300 mm for difficult and remote access.
-Inline Hardening Process – +100% Tip Life and +100% Bar Strength.
-Handle Material - Softer for more Comfort and still Chemical Resistant.
-Blade " tri-coating " treatment (Zinc-Nickel-Chromium) - 4x Corrosion Resistance.
-Handle ‘Channel’ - +10% Torque.
-Laser Marking - gives virtually Permanent Marking.
-CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear.
Save to list

€3.73/ pieceexcl. VAT

€4.51incl. VAT

30 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM