FACOM

FACOM Slotted screwdriver - ARZ.4 - angled screwdriver for slotted-head screws 4mm

  • ERIKS:23442513
  • Manufacturer:3148510113005
Image 1
ARZ - AKZ - ANGLED SCREWDRIVERS - FOR SLOTTED-HEAD SCREWS
-STANDARDS: DIN 5000
-ARZ round blade.
-AKZ square blade.
-Two ends in two planes at 90°.
-Operating by quarter turn flip.
-Finish: burnt.
Save to list

€4.63/ pieceexcl. VAT

€5.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Blade width
4 mm
Blade thickness
0.8 mm
Isolation protection 1000 V
0