FACOM

FACOM Slotted screwdriver - AR - Isoryl screwdrivers for slotted-head screws milled blade - 2.5x50

  • ERIKS:23442492
  • Manufacturer:3148510098401
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Round blade milled for access to the bottom of the well.

-Finish: polished chromed.
Save to list

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Blade width
2.5 mm
Blade length
50 mm