

€213.89/ pieceexcl. VAT
€258.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MT |
Type | Slotted Head Tuning Screwdriver Set |
Total number of tools | 16 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 6 |
Weight | 1.1 kg |
Type | Slotted Head Tuning Screwdriver Set |
Height | 66 mm |
Length | 180 mm |
Width | 180 mm |