

€18.67/ pieceexcl. VAT
€22.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 84TCD |
Type | Sliding T key |
Model | Metric |
Bullet-head | No |
Length | 150 mm |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | Sliding T key |
Weight | 22 g |
Length short leg | 63 |
Length long shank | 150 |