FACOM

FACOM Sledge hammer - 200C.60 - Hammer with carbon fibre handle 60mm

  • ERIKS:23449266
  • Manufacturer:3148517814257
Image 1
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-Ergonomic safety handle with graphite core.
Save to list

€60.68/ pieceexcl. VAT

€73.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200C
Weight
2.8 g
Diameter
60 mm
Length
380 mm