FACOM

FACOM Sledge hammer - 200C.50 - Hammer with carbon fibre handle 50mm

  • ERIKS:23448765
  • Manufacturer:3148517554894
Image 1
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-Ergonomic safety handle with graphite core.
Save to list

€36.10/ pieceexcl. VAT

€43.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200C
Weight
1.91 g
Diameter
50 mm
Length
360 mm