FACOM

FACOM Sledge hammer - 200C.42 - Hammer with carbon fibre handle 42mm

  • ERIKS:23448764
  • Manufacturer:3148517554719
Image 1
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-Ergonomic safety handle with graphite core.
Save to list

€26.72/ pieceexcl. VAT

€32.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200C
Weight
1.13 g
Diameter
42 mm
Length
330 mm