FACOM

FACOM Sledge hammer - 200C.40 - Hammer with carbon fibre handle 40mm

  • ERIKS:23448763
  • Manufacturer:3148517554627
Image 1
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-Ergonomic safety handle with graphite core.
Save to list

€24.48/ pieceexcl. VAT

€29.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200C
Weight
1.025 g
Diameter
40 mm
Length
330 mm