FACOM

FACOM Sledge hammer - 200C.36 - Hammer with carbon fibre handle 35mm

  • ERIKS:23448762
  • Manufacturer:3148517554542
Image 1
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-Ergonomic safety handle with graphite core.
Save to list

€20.14/ pieceexcl. VAT

€24.37incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200C
Weight
725 g
Diameter
35 mm
Length
300 mm