FACOM

FACOM Sledge hammer - 200C.32 - Hammer with carbon fibre handle 32mm

  • ERIKS:23448761
  • Manufacturer:3148517554467
Image 1
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-Ergonomic safety handle with graphite core.
Save to list

€18.10/ pieceexcl. VAT

€21.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200C
Weight
585 g
Diameter
32 mm
Length
300 mm