FACOM

FACOM Sledge hammer - 200C.30 - Hammer with carbon fibre handle 30mm

  • ERIKS:23448760
  • Manufacturer:3148517553910
Image 1
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-Ergonomic safety handle with graphite core.
Save to list

€16.58/ pieceexcl. VAT

€20.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200C
Weight
470 g
Diameter
30 mm
Length
270 mm