FACOM

FACOM Sledge hammer - 200C.26 - Hammer with carbon fibre handle 25mm

  • ERIKS:23448758
  • Manufacturer:3148517553231
Image 1
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-Ergonomic safety handle with graphite core.
Save to list

€14.60/ pieceexcl. VAT

€17.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200C
Weight
345 g
Diameter
25 mm
Length
245 mm