FACOM

FACOM Side cutter - 435 - Side cutter semi flat 110mm

  • ERIKS:23445723
  • Manufacturer:3148511760000
Image 1
405-416-425-435- DIAGONAL CUTTERS
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-405: Axial cut.
-416 - 435: Semi-flush cut, slim nose.
-425: Flush cut, nose extended 13 mm.
-Finish: Matt burnished finish, red grips - return spring.
-Copper only (for 405.10 and 405.12).
Save to list

€57.12/ pieceexcl. VAT

€69.12incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
110 mm