FACOM

FACOM Side cutter - 435.MT - Side cutter Micro-Tech 435.MT long model 110mm

  • ERIKS:23445728
  • Manufacturer:3148511761441
Image 1
435.MT425.MT :MICRO-TECH® "LONG" CUTTERS: ACCESS
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-These pliers allow to go further; up to + 1.5 to 2 mm compared with standard pliers.
-Fall prevention models avoid wire ejection.
Save to list

€55.99/ pieceexcl. VAT

€67.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
435
Type
435
Length
110 mm