FACOM

FACOM Side cutter - 425.MT - Side cutter Micro-Tech 425.MT long model 110mm

  • ERIKS:23445709
  • Manufacturer:3148511758557
Image 1
435.MT425.MT :MICRO-TECH® "LONG" CUTTERS: ACCESS
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-These pliers allow to go further; up to + 1.5 to 2 mm compared with standard pliers.
-Fall prevention models avoid wire ejection.
Save to list

€56.34/ pieceexcl. VAT

€68.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
425
Type
425
Length
110 mm