FACOM

FACOM Side cutter - 416.12MT - Side cutterwith pointed jaws 125mm

  • ERIKS:23445691
  • Manufacturer:3148511755235
Image 1
405.MTMICRO-TECH® "COMPACT" CUTTERS: HANDLING
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-These pliers combine cutting performance with accessibility thanks to their new slim diagonal shape.
-Fall prevention models avoid wire ejection. The 405.MT pliers allow to cut piano wire up to 0.4 mm.

416.?MT MICRO-TECH® "MACHINED" CUTTERS
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-Compact noses for difficult access.
-Fall prevention models avoid wire ejection.
Save to list

€57.24/ pieceexcl. VAT

€69.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
416
Type
416
Length
125 mm