FACOM

FACOM Side cutter - 415.MT - Side cutter 415.MT large capcity 125mm

  • ERIKS:23445681
  • Manufacturer:3148511754979
Image 1
405.MTMICRO-TECH® "COMPACT" CUTTERS: HANDLING
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-These pliers combine cutting performance with accessibility thanks to their new slim diagonal shape.
-Fall prevention models avoid wire ejection. The 405.MT pliers allow to cut piano wire up to 0.4 mm.

416.?MT MICRO-TECH® "MACHINED" CUTTERS
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-Compact noses for difficult access.
-Fall prevention models avoid wire ejection.
Save to list

€59.21/ pieceexcl. VAT

€71.64incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
415
Type
415
Length
125 mm