FACOM

FACOM Side cutter - 406.MT - Compact Side cutter 406.MT 110mm with spring

  • ERIKS:23445655
  • Manufacturer:3148511752609
Image 1
MICRO-TECH® "COMPACT" CUTTERS: HANDLING
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-These pliers combine cutting performance with accessibility thanks to their new slim diagonal shape.
-Fall prevention models avoid wire ejection. The 405.MT pliers allow to cut piano wire up to 0.4 mm.
Save to list

€52.90/ pieceexcl. VAT

€64.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
406
Type
406
Length
110 mm