FACOM

FACOM Side cutter - 405.MT - Compact Side cutter 405.MT 110mm

  • ERIKS:23445642
  • Manufacturer:3148511751145
Image 1
MICRO-TECH® "COMPACT" CUTTERS: HANDLING
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-These pliers combine cutting performance with accessibility thanks to their new slim diagonal shape.
-Fall prevention models avoid wire ejection. The 405.MT pliers allow to cut piano wire up to 0.4 mm.
Save to list

€48.84/ pieceexcl. VAT

€59.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
405
Type
405
Length
110 mm