FACOM

FACOM Side cutter - 405.10RMT - Side cutter Micro-Tech stocky 110mm RMT

  • ERIKS:23445648
  • Manufacturer:3148511751657
Image 1
MICRO-TECH® "RUGGED" CUTTERS: VERSATILITY
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-These pliers allow neat cutting of multiple materials: from copper wire to piano wire up to 0.5 mm.
-Fall prevention models avoid wire ejection.
Save to list

€62.86/ pieceexcl. VAT

€76.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
110 mm