FACOM

FACOM Side cutter - 405.10MT - Side cutter Micro-Tech stocky 110mm MT

  • ERIKS:23445646
  • Manufacturer:3148511751350
Image 1
MICRO-TECH® "RUGGED" CUTTERS: VERSATILITY
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
-These pliers allow neat cutting of multiple materials: from copper wire to piano wire up to 0.5 mm.
-Fall prevention models avoid wire ejection.
Save to list

€47.64/ pieceexcl. VAT

€57.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
110 mm