FACOM

FACOM Side cutter - 405.10 - Precision side cutters with axial cutting edges 110mm

  • ERIKS:23445644
  • Manufacturer:3148511751206
Image 1
-STANDARDS: NF ISO 9654, ISO 9654, DIN ISO 9654, ASME B107.500
*405: Axial cut.
*416 - 435: Semi-flush cut, slim nose.
*425: Flush cut, nose extended 13 mm.
-Finish: Matt burnished finish, red grips - return spring.
-Copper only (for 405.10 and 405.12).
Save to list

€44.27/ pieceexcl. VAT

€53.57incl. VAT

13 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
405
Type
405
Length
110 mm