FACOM

FACOM Side cutter - 391A.16CPE - Cutting pliers for copper

  • ERIKS:13418644
  • Manufacturer:3662424076619
Image 1
-STANDARDS: NF ISO 5749, ISO 5749, DIN ISO 5749, ASME B107.504
-Snipe nose for confined space (electrical cabinets, wiring).
-Semi-flush cutting edges, designed to cleanly cut through all types of wire: piano wires, thin copper wires, modern materials.
-Long lever arm, offset pivot for minimum cutting effort.
-High durability Chrome-Molybdenum-Vanadium steel, very hard cutting edges 61/63 HRc.
-Ergonomic grips resistant to chemical agents.
-Return spring.
-Finish: chromed.
Save to list

€31.04/ pieceexcl. VAT

€37.56incl. VAT

31 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
391A
Type
391A