FACOM

FACOM Side cutter - 192A.16VE - Side cutters for piano wire, insulated 160mm

  • ERIKS:13629332
  • Manufacturer:3662424099618
Image 1
-For your safety, all pliers are tested individually at 10,000 volts for 10 seconds, at the end of the manufacturing cycle.
-New head design to increase durability and cutting capacity
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 192A.16VE : 2.0mm 210 kg/mm² - 192A.18VE : 2.2mm 205 kg/mm²
-High mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
-High durability carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents. - Return spring. - Tether ready (Tether point adds 10mm to nominal length).
-Varnish finish to help prevent rusting.
Save to list

€33.00/ pieceexcl. VAT

€39.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
192A
Type
192A
Length
160 mm
Isolation protection 1000 V
Yes
VDE tested
Yes