

€7.08/ pieceexcl. VAT
€8.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89 |
Type | Short TORX Key |
Model | Torx |
Bullet-head | No |
Size (TX) | 30 |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Short TORX Key |
Weight | 20 g |
Length short leg | 30 |
€1.95/ pieceexcl. VAT
€2.36incl. VAT
Estimated delivery date - 16/11/2026