

€25.00/ pieceexcl. VAT
€30.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 467S |
Type | Short Ratchet Combination Wrench Set |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.05 kg |
Type | Short Ratchet Combination Wrench Set |
Height | 7.6 mm |
Length | 90.5 mm |
Width | 8 mm |