

€27.74/ pieceexcl. VAT
€33.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 20 |
Model | Metric |
Single wrench model | Yes |
Wrench width | 15 mm |
Length | 109 mm |
VDE tested | No |
Low spark model | No |
Weight | 105 g |
Norm | ISO 691 |
Wrench size small | 15 mm |
Connection size | 20 x 7 |