

€76.17/ pieceexcl. VAT
€92.17incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 249 |
Type | Sheath Drift Punch Set |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.906 kg |
Type | Sheath Drift Punch Set |