

€118.58/ pieceexcl. VAT
€143.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 249 |
Type | Sheath Drift Punch Set |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.335 kg |
Type | Sheath Drift Punch Set |