

€86.50/ pieceexcl. VAT
€104.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 263 |
Type | Sheath Cold Chisel Set |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 1 kg |
Type | Sheath Cold Chisel Set |