

€35.57/ pieceexcl. VAT
€43.04incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATP |
Type | 1000V Insulated Screwdriver Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.43 kg |
Type | 1000V Insulated Screwdriver Set |