FACOM

FACOM Set of bits - EH1.06J3 - Set of 3 1/4" bits, L25 mm

  • ERIKS:23449773
  • Manufacturer:3148518205191
Image 1
EH.10 - SET OF 3 SCREW BITS SERIES 1 FOR METRIC COUNTERSUNK HEX HEAD SCREWS
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€7.08/ pieceexcl. VAT

€8.57incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EH.10
Number of bits total
3
Number of bits hexagon socket
3
Total length
25 mm
Weight
24 g